Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T1551N Series
T1551N52TOH
Infineon SCRs, T1551N Series
SCR, TO-200AG-1, 5200V, 1830A
MFG Item Number
T1551N52TOH
This item cannot be canceled or returned
Description
SCR, TO-200AG-1, 5200V, 1830A
T1551N Series Information
- 1830~2500 Amps
- 4800~5200 Volts
- TO‑200AG
Typical applications for the T1551N series include power supplies, battery chargers, motor control, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T1551N52TOH |
| Manufacturer |
Infineon |
| Product Series |
T1551N |
| Family Series |
Infineon SCRs, T1551N Series |
| Description |
SCR, TO-200AG-1, 5200V, 1830A |
| Package Style |
TO-200AG-1 |
| Vdrm (Volts) |
5,200 V |
| Vrrm |
5,200 V |
| Idrm Peak (mA) |
0.4 mA |
| Irrm Peak (mA) |
0.4 mA |
| It (rms) |
3,920 A |
| It (avg) |
1,830 A |
| Itsm Amps |
43,000 A |
| Vtm (Volts) |
1.7 V |
| dv/dt (V/microseconds) |
2,000 |
| Igt |
350 mA |
| Vgt (Volts) |
2.5 V |
| Mounting Force |
44 kN |
| Puk Size |
1 x 4.75 " |
| Net Weight |
3.3069 lbs |
| Gross Weight |
3.3069 lbs |
T1551N52TOH
Infineon SCRs, T1551N Series