Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T1590N Series
T1590N26TOF
Infineon SCRs, T1590N Series
SCR, TO-200AE, 2600V, 1590A
MFG Item Number
T1590N26TOF VT
This item cannot be canceled or returned
Description
SCR, TO-200AE, 2600V, 1590A
T1590N Series Information
Specifications
Specifications
| Manufacturer Part Number |
T1590N26TOF VT |
| Manufacturer |
Infineon |
| Product Series |
T1590N |
| Family Series |
Infineon SCRs, T1590N Series |
| Description |
SCR, TO-200AE, 2600V, 1590A |
| Package Style |
TO-200AE |
| Vdrm (Volts) |
2,600 V |
| Vrrm |
2,600 V |
| Idrm Peak (mA) |
0.25 mA |
| Irrm Peak (mA) |
0.25 mA |
| It (rms) |
3,600 A |
| It (avg) |
1,590 A |
| Itsm Amps |
32,000 A |
| Vtm (Volts) |
2.45 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
300 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
30-65 kN |
| Puk Size |
1.04 x 3.94 " |
| Net Weight |
1.9842 lbs |
| Gross Weight |
1.9842 lbs |
T1590N26TOF
Infineon SCRs, T1590N Series