Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T1601N Series
T1601N35TOF
Infineon SCRs, T1601N Series
SCR, TO-200AG, 3500V, 1600A
MFG Item Number
T1601N35TOF
This item cannot be canceled or returned
Description
SCR, TO-200AG, 3500V, 1600A
T1601N Series Information
- 1920~2650 Amps
- 3000~3600 Volts
- TO‑200AG‑1
Typical applications for the T1601N series include power supplies, battery chargers, motor control, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T1601N35TOF |
| Manufacturer |
Infineon |
| Product Series |
T1601N |
| Family Series |
Infineon SCRs, T1601N Series |
| Description |
SCR, TO-200AG, 3500V, 1600A |
| Package Style |
TO-200AG |
| Vdrm (Volts) |
3,500 V |
| Vrrm |
3,500 V |
| Idrm Peak (mA) |
0.4 mA |
| Irrm Peak (mA) |
0.4 mA |
| It (rms) |
4,160 A |
| It (avg) |
1,920 A |
| Itsm Amps |
44,000 A |
| Vtm (Volts) |
1.5 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
350 mA |
| Vgt (Volts) |
2.5 V |
| Mounting Force |
44 kN |
| Puk Size |
1.38 x 4.76 " |
| Net Weight |
3.7479 lbs |
| Gross Weight |
3.7479 lbs |
T1601N35TOF
Infineon SCRs, T1601N Series