Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Post Glover Braking Resistors
T16R1K08
Post Glover Braking Resistors
Dynamic Brake; 16 O; 1080 watts; EN-1Z1
This item cannot be canceled or returned
Description
Braking Resistors, Series
Dynamic Brake; 16 O; 1080 watts; EN-1Z1
Specifications
Specifications
| Manufacturer Part Number |
T16R1K08 |
| Manufacturer |
Post Glover |
| Family Series |
Post Glover Braking Resistors |
| Description |
Dynamic Brake; 16 O; 1080 watts; EN-1Z1 enclosure |
| Ohms |
16 Ohm |
| Nominal Height |
5 " |
| Nominal Width |
14 " |
| Nominal Depth |
10 " |
| Net Weight |
12 lbs |
| Gross Weight |
12 lbs |
T16R1K08
Post Glover Braking Resistors