T172

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T172 Intermatic Relays, T170 Series, Mechanical Time Switch, 208-277VAC,

MFG Item Number
T172

T172 Intermatic Relays, T170 Series, Mechanical Time Switch, 208-277VAC,

MFG Item Number
T172
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, T170 Series
Item #
T172
Mechanical Time Switch, 208-277VAC,

T170 Series Information

  • Provides direct 24 hour control of most loads
  • Up to 10 on/off operations per day
  • Loads up to 40 amps per cycle
  • Designed for commercial, industrial and residential applications
  • Equipped with manual override


Specifications

Specifications
Manufacturer Part Number T172
Manufacturer Intermatic
Product Series T170
Family Series Intermatic Relays, T170 Series
Description Mechanical Time Switch, 208-277VAC, NEMA 1 Steel Enclsoure, SPST Out, 40A/5HP Max Load, w/Skipper
Operation Off Delay, On Delay
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 1-24 Hrs
Max Time 24 Hrs
Nominal Coil Voltage 208 VAC, 240 VAC, 277 VAC
AC Voltage 208-277 VAC
Contact Rating 40 A
Termination Screw Terminals
NEMA Rating NEMA 1
Approvals CSA
Net Weight 2.8043 lbs
Gross Weight 2.8 lbs