Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
T170 Series Information
| Manufacturer Part Number | T173 |
|---|---|
| Manufacturer | Intermatic |
| Product Series | T170 |
| Family Series | Intermatic Relays, T170 Series |
| Description | Mechanical Time Switch, 125VAC, NEMA 1 Steel Enclosure, DPST Out, 40A/2HP Max Load, w/Skipper |
| Operation | Off Delay, On Delay |
| Contacts | 2NO |
| Mounting | Surface |
| Time Range Adjustment | Onboard |
| Timing Range | 1-24 Hrs |
| Max Time | 24 Hrs |
| Nominal Coil Voltage | 120 VAC |
| AC Voltage | 125 VAC |
| Contact Rating | 40 A |
| Termination | Screw Terminals |
| NEMA Rating | NEMA 1 |
| Approvals | CSA |
| Net Weight | 2.9001 lbs |
| Gross Weight | 2.9 lbs |