T174

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T174 Intermatic Relays, T170 Series, Mechanical Time Switch, 208-277VAC,
MFG Item Number
T174

T174 Intermatic Relays, T170 Series, Mechanical Time Switch, 208-277VAC,

MFG Item Number
T174
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, T170 Series
Item #
T174
Mechanical Time Switch, 208-277VAC,

T170 Series Information

  • Provides direct 24 hour control of most loads
  • Up to 10 on/off operations per day
  • Loads up to 40 amps per cycle
  • Designed for commercial, industrial and residential applications
  • Equipped with manual override


Specifications

Specifications
Manufacturer Part Number T174
Manufacturer Intermatic
Product Series T170
Family Series Intermatic Relays, T170 Series
Description Mechanical Time Switch, 208-277VAC, NEMA 1 Indoor Inclosure, DPST Out, 40A Max Load, w/Skipper
Operation Off Delay, On Delay
Contacts 2NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 1-24 Hrs
Max Time 24 Hrs
Nominal Coil Voltage 208 VAC, 240 VAC, 277 VAC
AC Voltage 208-277 VAC
Contact Rating 40 A
Termination Screw Terminals
NEMA Rating NEMA 1
Approvals CSA
Net Weight 2.64 lbs
Gross Weight 2.88 lbs
Alternatives
T174R
T174R
Intermatic Relays, T170 Series