Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T18-6LF-L Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NONINSUL LCKG FRK TRM 22-16 BLT No6
MFG Item Number
T18-6LF-L
T18-6LF-L Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NONINSUL LCKG FRK TRM 22-16 BLT No6
MFG Item Number
T18-6LF-L
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
NONINSUL LCKG FRK TRM 22-16 BLT No6
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
T18-6LF-L |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Non-Insulated Locking Fork Terminal for Wire Range 22-16 Stud Size 6, Metallic |
| Terminal Type |
Spade/Fork - Locking |
| Wire Size Range |
22-16 AWG |
| Insulated |
Non-Insulated |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#6 |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
T18-6LF-L
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series