T18-L2000P-CY9C4U2
Kingfisher Controls Photoelectric Sensors, T18 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T18-L2000P-CY9C4U2

Kingfisher Controls Photoelectric Sensors, T18 Series

T18-L2000P-CY9C4U2

Kingfisher Controls Photoelectric Sensors, T18 Series
Photoelectric Retroreflective Mode,
MFG Item Number
T18-L2000P-CY9C4U2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, T18 Series
Item #
T18-L2000P-CY9C4U2
Photoelectric Retroreflective Mode,

T18 Series Information

  • Depending on the Mode Type, Sensing Distance Can Be 6 or 65 Feet.
  • Available in Thru‑Beam, Retro‑Reflective, or Diffuse Mode.
  • All Sensors Have a Response Time of 1.5 Milliseconds.
  • Can Operate in Both Light and Dark Environments.
  • Includes NPN, PNP, And PNP/NPN Output Types.


Specifications

Specifications
Manufacturer Part Number T18-L2000P-CY9C4U2
Manufacturer Kingfisher Controls
Product Series T18
Family Series Kingfisher Controls Photoelectric Sensors, T18 Series
Description Photoelectric Retroreflective Mode, 2m,Infrared: 950nm,PNP Output
Power Type DC
Beam Type Infrared
Max Range 6.56 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.15 A
Composition Non-Metallic
Protection Rating IP67
Frequency 333 Hz
Polarization Filter Yes
Net Weight 0.3705 lbs
Gross Weight 0.3705 lbs