Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T1851N Series
T1851N70TOH
Infineon SCRs, T1851N Series
MFG Item Number
T1851N70TOH
This item cannot be canceled or returned
Description
T1851N Series Information
- 3940 Amps
- 6000~7000 Volts
- TO‑200AG
Typical applications for the T1851N series include power supplies, battery chargers, motor control, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T1851N70TOH |
| Manufacturer |
Infineon |
| Product Series |
T1851N |
| Family Series |
Infineon SCRs, T1851N Series |
| Description |
SCR |
| Package Style |
TO-200AG-1 |
| Vdrm (Volts) |
7,000 V |
| Vrrm |
7,000 V |
| Idrm Peak (mA) |
0.5 mA |
| Irrm Peak (mA) |
0.5 mA |
| It (rms) |
3,940 A |
| It (avg) |
1,850 A |
| Itsm Amps |
48,000 A |
| Vtm (Volts) |
2.65 V |
| dv/dt (V/microseconds) |
2,000 |
| Igt |
350 mA |
| Vgt (Volts) |
2.5 V |
| Mounting Force |
44 kN |
| Puk Size |
1 x 4.75 " |
| Net Weight |
3.3069 lbs |
| Gross Weight |
3.3069 lbs |
T1851N70TOH
Infineon SCRs, T1851N Series