T188

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T188 Burndy Terminals, T Series, Ring Terminal, #6-8 Stud, 22-18AWG,

MFG Item Number
T188

T188 Burndy Terminals, T Series, Ring Terminal, #6-8 Stud, 22-18AWG,

MFG Item Number
T188
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, T Series
Item #
T188
Ring Terminal, #6-8 Stud, 22-18AWG,

T Series Information

  • Constructed of Pure Electrolytic Copper
  • Provides Maximum Conductivity, Low Resistance and Ductility for Excellent Crimp Forming Properties
  • Long Brazed Seam Barrel and Deep V Groove Inner Serrations
  • Provides Optimum Conductivity Reliability and Holding Power after Crimping
  • Electro‑Tin Plated ‑ Provides Durable Long‑Lasting Corrosion Resistance

The Type T (bulk: YAD) uninsulated terminals are constructed of pure electrolytic copper. Designed with a long brazed seam barrel, standard neck, deep V groove inner serrations and electro‑tin plated. The terminals are ideal for control wiring and other standard duty applications. The ring tongue provides a secure termination under the screw head that cannot be removed without the complete removal of the screw. Two or more terminals can easily be stacked on a common stud.

  • Wire Range is Clearly Marked on Terminal
  • Inspection Hole Provides and Easy Visual Check of Wire Insertion
  • Long Neck Terminal Permits Easy Bending and Stacking of Several Terminals on a Common Stud

Specifications

Specifications
Manufacturer Part Number T188
Manufacturer Burndy
Product Series T
Family Series Burndy Terminals, T Series
Description Ring Terminal, #6-8 Stud, 22-18AWG, Uninsulated
Terminal Type Ring
Wire Size Range 22-18 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Stud Size #6, #8
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
Alternatives
44102-B20
44102-B20
Ilsco Terminals, ILSCONS Series