T18I9C2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T18I9C2 HellermannTyton Cable Ties, Standard Cable Tie, 5.5in. Long, UL

MFG Item Number
T18I9C2

T18I9C2 HellermannTyton Cable Ties, Standard Cable Tie, 5.5in. Long, UL

MFG Item Number
T18I9C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
T18I9C2
Standard Cable Tie, 5.5in. Long, UL

Series Information

Specifications

Specifications
Manufacturer Part Number T18I9C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Standard Cable Tie, 5.5in. Long, UL Rated, 18lb Tensile Strength, PA66, Natural, 100/pkg
Length 5.5 "
Nominal Length 6 "
Tensile Strength (lb) 18 lbs
Type General Purpose
Width 0.1 "
Material Polyamide
Color Natural
Net Weight 0.002 lbs
Gross Weight 0.002 lbs