Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T18P14S3016CU Eaton Transformers, 30KVA 1PH 208X416-110/220 CU
MFG Item Number
T18P14S3016CU
T18P14S3016CU Eaton Transformers, 30KVA 1PH 208X416-110/220 CU
MFG Item Number
T18P14S3016CU
This item cannot be canceled or returned
Description
30KVA 1PH 208X416-110/220 CU
Specifications
Specifications
Manufacturer Part Number
T18P14S3016CU
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton General purpose ventilated transformer, DS-3 1-phase, PV 208 x 416V, Taps: 1 at +5/2 at -5 x 2 at +2.5/4 at -2.5, SV 110/220V, 150°C rise, 30 kVA, 16, Copper windings
Phase
1
Type
General Purpose
VA Rating
30,000 VA
Primary Voltage
208 V, 416 V
Secondary Voltage
110 V, 220 V
Enclosed
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
T18P14S3016CU
Eaton Transformers