T18R10M4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T18R10M4 HellermannTyton Cable Ties, Standard Cable Tie, 4in. Long, UL

MFG Item Number
T18R10M4

T18R10M4 HellermannTyton Cable Ties, Standard Cable Tie, 4in. Long, UL

MFG Item Number
T18R10M4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
T18R10M4
Standard Cable Tie, 4in. Long, UL

Series Information

Specifications

Specifications
Manufacturer Part Number T18R10M4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Standard Cable Tie, 4in. Long, UL Rated, 18lb Tensile Strength, PA66, White, 1000/pkg
Length 4 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Type General Purpose
Width 0.1 "
Material Polyamide
Color White
Net Weight 0 lbs
Gross Weight 0 lbs