Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | T18R6M4 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Cable Ties |
| Description | Standard Cable Tie, 4in. Long, UL Rated, 18lb Tensile Strength, PA66, Blue, 1000/pkg |
| Length | 4 " |
| Nominal Length | 4 " |
| Tensile Strength (lb) | 18 lbs |
| Type | General Purpose |
| Width | 0.1 " |
| Material | Polyamide |
| Color | Blue |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |