T18RA50HSW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T18RA50HSW HellermannTyton Cable Ties, Cable Tie for AT2000, 18lb Tensile

MFG Item Number
T18RA50HSW

T18RA50HSW HellermannTyton Cable Ties, Cable Tie for AT2000, 18lb Tensile

MFG Item Number
T18RA50HSW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
T18RA50HSW
Cable Tie for AT2000, 18lb Tensile

Series Information

Specifications

Specifications
Manufacturer Part Number T18RA50HSW
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Cable Tie for AT2000, 18lb Tensile Strength, PA66HS, Black, 50/bandolier, 500/pkg
Length 4 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Type Cable Ties for Automatic Systems
Width 0.1 "
Material Polyamide
Color Black
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs