Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T1901N Series
T1901N80TOH
Infineon SCRs, T1901N Series
SCR, TO-200AJ, 8000V, 2130A
MFG Item Number
T1901N80TOH
This item cannot be canceled or returned
Description
SCR, TO-200AJ, 8000V, 2130A
T1901N Series Information
- 2130~2800 Amps
- 7000~8000 Volts
- TO150/35K
Typical applications for the T1901N series include power supplies, battery chargers, motor control, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T1901N80TOH |
| Manufacturer |
Infineon |
| Product Series |
T1901N |
| Family Series |
Infineon SCRs, T1901N Series |
| Description |
SCR, TO-200AJ, 8000V, 2130A |
| Package Style |
TO-200AJ |
| Vdrm (Volts) |
8,000 V |
| Vrrm |
8,000 V |
| Idrm Peak (mA) |
0.6 mA |
| Irrm Peak (mA) |
0.6 mA |
| It (rms) |
4,520 A |
| It (avg) |
2,130 A |
| Itsm Amps |
67,000 A |
| Vtm (Volts) |
3 V |
| dv/dt (V/microseconds) |
2,000 |
| Igt |
350 mA |
| Vgt (Volts) |
2.5 V |
| Mounting Force |
63-91 kN |
| Puk Size |
1.38 x 6 " |
| Net Weight |
7.0548 lbs |
| Gross Weight |
7.0548 lbs |
T1901N80TOH
Infineon SCRs, T1901N Series