Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Relays, T1900 Series
T1905
Intermatic Relays, T1900 Series
Mechanical Time Switch, 125VAC,
This item cannot be canceled or returned
Description
Mechanical Time Switch, 125VAC,
- Provides up to 96 operations per day
- Trippers slide in and out of dial for fast, accurate setting,
Specifications
Specifications
| Manufacturer Part Number |
T1905 |
| Manufacturer |
Intermatic |
| Product Series |
T1900 |
| Family Series |
Intermatic Relays, T1900 Series |
| Description |
Mechanical Time Switch, 125VAC, NEMA 1 Enclosed, SPDT Output, 24 Hour |
| Operation |
Off Delay, On Delay |
| Contacts |
SPDT |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
15 Min-24 Hrs |
| Max Time |
24 Hrs |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
125 VAC |
| Contact Rating |
20 A |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA |
| Net Weight |
2.575 lbs |
| Gross Weight |
3 lbs |
T1905
Intermatic Relays, T1900 Series