Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1905HD

Intermatic Timers

T1905HD

Intermatic Timers
NEMA 1 - 125 V SPDT Heavy Duty &
MFG Item Number
T1905HD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
T1905HD
NEMA 1 - 125 V SPDT Heavy Duty &

Series Information

Specifications

Specifications
Manufacturer Part Number T1905HD
Manufacturer Intermatic
Family Series Intermatic Timers
Description NEMA 1 - 125 V SPDT Heavy Duty & High Temperature
Voltage 125 VAC
Nominal Voltage 120 VAC
Mounting Wall Mounted
Maximum Time Preset 24 Hrs
Time Format Hours, Minutes
NEMA Rating NEMA 1
Approvals cCSAus
Net Weight 2.9 lbs
Gross Weight 3 lbs