Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1905HDM

Intermatic Timers

T1905HDM

Intermatic Timers
125 V SPDT Heavy Duty & High
MFG Item Number
T1905HDM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
T1905HDM
125 V SPDT Heavy Duty & High

Series Information

Specifications

Specifications
Manufacturer Part Number T1905HDM
Manufacturer Intermatic
Family Series Intermatic Timers
Description 125 V SPDT Heavy Duty & High Temperature Mechanism
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Wall Mounted
Maximum Time Preset 24 Hrs
Time Format Hours, Minutes
NEMA Rating NEMA 1
Approvals cULus
Net Weight 1.445 lbs
Gross Weight 1.896 lbs