Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1905HDR

Intermatic Timers

T1905HDR

Intermatic Timers
NEMA 3 - 125 V SPDT Heavy Duty &
MFG Item Number
T1905HDR
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
T1905HDR
NEMA 3 - 125 V SPDT Heavy Duty &

Series Information

Specifications

Specifications
Manufacturer Part Number T1905HDR
Manufacturer Intermatic
Family Series Intermatic Timers
Description NEMA 3 - 125 V SPDT Heavy Duty & High Temperature
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Wall Mounted
Maximum Time Preset 24 Hrs
Time Format Hours, Minutes
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 1.4625 lbs
Gross Weight 3.891 lbs