Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1905P Intermatic Relays, NEMA 1 - 125V SPDT

MFG Item Number
T1905P

T1905P Intermatic Relays, NEMA 1 - 125V SPDT

MFG Item Number
T1905P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
T1905P
NEMA 1 - 125V SPDT

Series Information

Specifications

Specifications
Manufacturer Part Number T1905P
Manufacturer Intermatic
Family Series Intermatic Relays
Description NEMA 1 - 125V SPDT
Operation Time Switch
Contacts SPDT
Mounting Wall
Adjustment Operator Dial
Timing Range 15 Min-24 Hrs
Max Time 24 Hrs
AC Voltage 125 VAC
Contact Rating 20 A
Termination Wire Leads
NEMA Rating NEMA 1
Approvals CSA
Net Weight 2.5418 lbs
Gross Weight 2.54 lbs