T1906
Intermatic Relays, T1900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1906

Intermatic Relays, T1900 Series

T1906

Intermatic Relays, T1900 Series
NEMA 1 - 208-277 V SPDT
MFG Item Number
T1906
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, T1900 Series
Item #
T1906
NEMA 1 - 208-277 V SPDT

T1900 Series Information

  • Provides up to 96 operations per day
  • Trippers slide in and out of dial for fast, accurate setting,


Specifications

Specifications
Manufacturer Part Number T1906
Manufacturer Intermatic
Product Series T1900
Family Series Intermatic Relays, T1900 Series
Description NEMA 1 - 208-277 V SPDT
Operation Off Delay, On Delay
Contacts SPDT
Mounting Surface
Time Range Adjustment Onboard
Timing Range 15 Min-24 Hrs
Max Time 24 Hrs
Nominal Coil Voltage 208 VAC, 240 VAC, 277 VAC
AC Voltage 208-277 VAC
Contact Rating 20 A
Termination Screw Terminals
NEMA Rating NEMA 1
Approvals CSA
Net Weight 3 lbs
Gross Weight 3 lbs