Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T1930N Series
T1930N34TOF
Infineon SCRs, T1930N Series
SCR, TO-200AF-1, 3400V, 2180A
MFG Item Number
T1930N34TOF VT
This item cannot be canceled or returned
Description
SCR, TO-200AF-1, 3400V, 2180A
T1930N Series Information
Specifications
Specifications
| Manufacturer Part Number |
T1930N34TOF VT |
| Manufacturer |
Infineon |
| Product Series |
T1930N |
| Family Series |
Infineon SCRs, T1930N Series |
| Description |
SCR, TO-200AF-1, 3400V, 2180A |
| Package Style |
TO-200AF-1 |
| Vdrm (Volts) |
3,400 V |
| Vrrm |
3,400 V |
| Idrm Peak (mA) |
0.3 mA |
| Irrm Peak (mA) |
0.3 mA |
| It (rms) |
4,920 A |
| It (avg) |
2,180 A |
| Itsm Amps |
40,000 A |
| Vtm (Volts) |
2.9 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
300 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
42-95 kN |
| Puk Size |
1.04 x 4.37 " |
| Net Weight |
2.6456 lbs |
| Gross Weight |
2.6456 lbs |
T1930N34TOF
Infineon SCRs, T1930N Series