Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T1975 Intermatic Relays, T1970 Series, NEMA 1 - 125 V SPDT With 7 Day
T1975 Intermatic Relays, T1970 Series, NEMA 1 - 125 V SPDT With 7 Day
This item cannot be canceled or returned
Description
NEMA 1 - 125 V SPDT With 7 Day
- Provides up to 80 operations per day
- Operations can be omitted on select days of the week
- Trippers slide in and out of dial for fast, accurate setting,
Specifications
Specifications
| Manufacturer Part Number |
T1975 |
| Manufacturer |
Intermatic |
| Product Series |
T1970 |
| Family Series |
Intermatic Relays, T1970 Series |
| Description |
NEMA 1 - 125 V SPDT With 7 Day Skipper |
| Operation |
Off Delay, On Delay |
| Contacts |
SPDT |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
15 Min-24 Hrs |
| Max Time |
24 Hrs |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
125 VAC |
| Contact Rating |
20 A |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA |
| Comments |
Includes Skipper |
| Net Weight |
2.57 lbs |
| Gross Weight |
2.73 lbs |
T1975
Intermatic Relays, T1970 Series