Series Information
| Manufacturer Part Number | T1975EHD |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | NEMA 1 - 480 V SPDT With 7 Day Skipper Heavy Duty & High Temperature |
| Voltage | 480 VAC |
| Nominal Voltage | 480 VAC |
| Mounting | Wall Mounted |
| Maximum Time Preset | 24 Hrs |
| Time Format | Hours, Minutes |
| NEMA Rating | NEMA 1 |
| Approvals | cCSAus |
| Net Weight | 0.1875 lbs |
| Gross Weight | 36 lbs |