Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T1975EHDR
NEMA 3 - 480 V SPDT With 7 Day
MFG Item Number
T1975EHDR
Description
NEMA 3 - 480 V SPDT With 7 Day
Specifications
Specifications
| Manufacturer Part Number |
T1975EHDR |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Timers |
| Description |
NEMA 3 - 480 V SPDT With 7 Day Skipper Heavy Duty & High Temperature |
| Voltage |
480 VAC |
| Nominal Voltage |
480 VAC |
| Mounting |
Wall Mounted |
| Maximum Time Preset |
24 Hrs |
| Time Format |
Hours, Minutes |
| NEMA Rating |
NEMA 3R |
| Approvals |
cULus |
| Net Weight |
1.5263 lbs |
| Gross Weight |
4.061 lbs |
T1975EHDR
Intermatic Timers