Series Information
| Manufacturer Part Number | T1975HDR |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | NEMA 3 - 125 V SPDT with 7-Day Skipper Heavy Duty & High Temperature |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Wall Mounted |
| Maximum Time Preset | 24 Hrs |
| Time Format | Hours, Minutes |
| NEMA Rating | NEMA 3R |
| Approvals | cULus |
| Net Weight | 0.1915 lbs |
| Gross Weight | 3.891 lbs |