T1976R
Intermatic Relays, T1970 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1976R Intermatic Relays, T1970 Series, NEMA 3R - Steel Case 208-277 V SPDT

MFG Item Number
T1976R

T1976R Intermatic Relays, T1970 Series, NEMA 3R - Steel Case 208-277 V SPDT

MFG Item Number
T1976R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, T1970 Series
Item #
T1976R
NEMA 3R - Steel Case 208-277 V SPDT

T1970 Series Information

  • Provides up to 80 operations per day
  • Operations can be omitted on select days of the week
  • Trippers slide in and out of dial for fast, accurate setting,


Specifications

Specifications
Manufacturer Part Number T1976R
Manufacturer Intermatic
Product Series T1970
Family Series Intermatic Relays, T1970 Series
Description NEMA 3R - Steel Case 208-277 V SPDT With 7 Day Skipper
Operation Off Delay, On Delay
Contacts SPDT
Mounting Surface
Time Range Adjustment Onboard
Timing Range 15 Min-24 Hrs
Max Time 24 Hrs
Nominal Coil Voltage 208 VAC, 240 VAC, 277 VAC
AC Voltage 208-277 VAC
Contact Rating 20 A
Termination Screw Terminals
NEMA Rating NEMA 3R
Approvals CSA
Comments Includes Skipper
Net Weight 3.6667 lbs
Gross Weight 3.67 lbs