T19X145V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T19X145V

HellermannTyton Enclosures

T19X145V

HellermannTyton Enclosures
Vented Cantilevered Equipment Shelf,
MFG Item Number
T19X145V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
T19X145V
Vented Cantilevered Equipment Shelf,

Series Information

Specifications

Specifications
Manufacturer Part Number T19X145V
Manufacturer HellermannTyton
Family Series HellermannTyton Enclosures
Description Vented Cantilevered Equipment Shelf, 2U, Steel, Black, 1/box
Material Steel
Composition Metallic
Max Rack Units 2U
Nominal Height 3 "
Nominal Width 19 "
Nominal Depth 14 "
Comments Vented Cantilevered Equipment Shelf
Net Weight 0 lbs
Gross Weight 0 lbs