Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
T1E Series Information
| Manufacturer Part Number | T1E-1030G |
|---|---|
| Manufacturer | Iboco |
| Product Series | T1E |
| Family Series | Iboco Wire Duct, T1E Series |
| Description | Wire Duct, 1in.x3in., Gray, Narrow Slot, Includes Cover, 25x80mm Actual, 01126 |
| Style | High Density, Slotted |
| Height | 3.15 " |
| Width | 1 " |
| Length | 78.74 " |
| Slot Width | 0.16 " |
| Color | Gray |
| Cover Included | Yes |
| Nominal Height | 3 " |
| Nominal Width | 1 " |
| Approvals | CE, CSA, UL |
| Net Weight | 1.05 lbs |
| Gross Weight | 1.05 lbs |