T1E-1540G

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T1E-1540G Iboco Wire Duct, T1E Series, Wire Duct, 1-1/2in.x4in., Gray, Narrow
MFG Item Number
T1E-1540G

T1E-1540G Iboco Wire Duct, T1E Series, Wire Duct, 1-1/2in.x4in., Gray, Narrow

MFG Item Number
T1E-1540G
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, T1E Series
Item #
T1E-1540G
Wire Duct, 1-1/2in.x4in., Gray, Narrow

T1E Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1E-1540G
Manufacturer Iboco
Product Series T1E
Family Series Iboco Wire Duct, T1E Series
Description Wire Duct, 1-1/2in.x4in., Gray, Narrow Slot, Includes Cover, 40x100mm Actual, 01120
Style High Density, Slotted
Height 3.94 "
Width 1.57 "
Length 78.74 "
Slot Width 0.16 "
Color Gray
Cover Included Yes
Nominal Height 4 "
Nominal Width 1.5 "
Approvals CE, CSA, UL
Net Weight 0.36 lbs
Gross Weight 0.36 lbs
Alternatives
T1-1540G
T1-1540G
Iboco Wire Duct, T1 Series