T1E-2230W

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T1E-2230W Iboco Wire Duct, T1E Series, Wire Duct, 2-1/4in.x3in., White, Narrow
MFG Item Number
T1E-2230W

T1E-2230W Iboco Wire Duct, T1E Series, Wire Duct, 2-1/4in.x3in., White, Narrow

MFG Item Number
T1E-2230W
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Duct, T1E Series
Item #
T1E-2230W
Wire Duct, 2-1/4in.x3in., White, Narrow

T1E Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1E-2230W
Manufacturer Iboco
Product Series T1E
Family Series Iboco Wire Duct, T1E Series
Description Wire Duct, 2-1/4in.x3in., White, Narrow Slot, Includes Cover, 60x80mm Actual
Style High Density, Slotted
Height 3.15 "
Width 2.36 "
Length 78.74 "
Slot Width 0.16 "
Color White
Cover Included Yes
Nominal Height 3 "
Nominal Width 2.25 "
Approvals CE, CSA, UL
Net Weight 0.0624 lbs
Gross Weight 0.3156 lbs
Alternatives
T1-2230W
T1-2230W
Iboco Wire Duct, T1 Series