T1E-3015W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1E-3015W Iboco Wire Duct, T1E Series, Wire Duct, 3in.x1-1/2in., White, Narrow

MFG Item Number
T1E-3015W

T1E-3015W Iboco Wire Duct, T1E Series, Wire Duct, 3in.x1-1/2in., White, Narrow

MFG Item Number
T1E-3015W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Duct, T1E Series
Item #
T1E-3015W
Wire Duct, 3in.x1-1/2in., White, Narrow

T1E Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1E-3015W
Manufacturer Iboco
Product Series T1E
Family Series Iboco Wire Duct, T1E Series
Description Wire Duct, 3in.x1-1/2in., White, Narrow Slot, Includes Cover, 80x40mm Actual
Style High Density, Slotted
Height 1.57 "
Width 3.15 "
Length 78.74 "
Slot Width 0.16 "
Color White
Cover Included Yes
Nominal Height 1.5 "
Nominal Width 3 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
T1-3015W
T1-3015W
Iboco Wire Duct, T1 Series