T1E-3030W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1E-3030W

Iboco Wire Duct, T1E Series

T1E-3030W

Iboco Wire Duct, T1E Series
Wire Duct, 3in.x3in., White, Narrow
MFG Item Number
T1E-3030W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 72

Description

Wire Duct, T1E Series
Item #
T1E-3030W
Wire Duct, 3in.x3in., White, Narrow

T1E Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1E-3030W
Manufacturer Iboco
Product Series T1E
Family Series Iboco Wire Duct, T1E Series
Description Wire Duct, 3in.x3in., White, Narrow Slot, Includes Cover, 80x80mm Actual
Style High Density, Slotted
Height 3.15 "
Width 3.15 "
Length 78.74 "
Slot Width 0.16 "
Color White
Cover Included Yes
Nominal Height 3 "
Nominal Width 3 "
Approvals CE, CSA, UL
Net Weight 2.4 lbs
Gross Weight 2.4 lbs
Alternatives
T1-3030W
T1-3030W
Iboco Wire Duct, T1 Series