T1E-4030G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1E-4030G Iboco Wire Duct, T1E Series, Wire Duct, 4in.x3in., Gray, Narrow

MFG Item Number
T1E-4030G

T1E-4030G Iboco Wire Duct, T1E Series, Wire Duct, 4in.x3in., Gray, Narrow

MFG Item Number
T1E-4030G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, T1E Series
Item #
T1E-4030G
Wire Duct, 4in.x3in., Gray, Narrow

T1E Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1E-4030G
Manufacturer Iboco
Product Series T1E
Family Series Iboco Wire Duct, T1E Series
Description Wire Duct, 4in.x3in., Gray, Narrow Slot, Includes Cover, 100x80mm Actual
Style High Density, Slotted
Height 3.15 "
Width 3.94 "
Length 78.74 "
Slot Width 0.16 "
Color Gray
Cover Included Yes
Nominal Height 3 "
Nominal Width 4 "
Approvals CE, CSA, UL
Net Weight 2.85 lbs
Gross Weight 2.85 lbs