T1E-4040W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1E-4040W Iboco Wire Duct, T1E Series, Wire Duct, 4in.x4in., White, Narrow

MFG Item Number
T1E-4040W

T1E-4040W Iboco Wire Duct, T1E Series, Wire Duct, 4in.x4in., White, Narrow

MFG Item Number
T1E-4040W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 24

Description

Wire Duct, T1E Series
Item #
T1E-4040W
Wire Duct, 4in.x4in., White, Narrow

T1E Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1E-4040W
Manufacturer Iboco
Product Series T1E
Family Series Iboco Wire Duct, T1E Series
Description Wire Duct, 4in.x4in., White, Narrow Slot, Includes Cover, 100x100mm Actual
Style High Density, Slotted
Height 3.94 "
Width 3.94 "
Length 78.74 "
Slot Width 0.16 "
Color White
Cover Included Yes
Nominal Height 4 "
Nominal Width 4 "
Approvals CE, CSA, UL
Net Weight 5 lbs
Gross Weight 1.25 lbs
Alternatives
T1-4040W
T1-4040W
Iboco Wire Duct, T1 Series