Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T1X-H251S-S0320 Barksdale Control Products Sensors, T1X Series, T1X-H251S-EX
MFG Item Number
T1X-H251S-S0320
T1X-H251S-S0320 Barksdale Control Products Sensors, T1X Series, T1X-H251S-EX
MFG Item Number
T1X-H251S-S0320
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T1X-H251S-S0320 |
| Manufacturer |
Barksdale Control Products |
| Product Series |
T1X |
| Family Series |
Barksdale Control Products Sensors, T1X Series |
| Description |
T1X-H251S-EX |
| Application |
Compressors, Heat Tracing, Manufacturing Facility, Oil and Gas, Explosion Proof |
| Output |
Single Switch Point, SPDT |
| Display |
None |
| Operating Temperature |
50-250 °F |
| Approvals |
CSA, UL |
| Comments |
Stainless Steel Sensor |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
T1X-H251S-S0320
Barksdale Control Products Sensors, T1X Series