T20-3-505/10FT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T20-3-505/10FT

Temprel Inc Thermocouples

T20-3-505/10FT

Temprel Inc Thermocouples
T Type 20 Gauge Stranded PVC TC Wire
MFG Item Number
T20-3-505/10FT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
T20-3-505/10FT
T Type 20 Gauge Stranded PVC TC Wire

Series Information

Specifications

Specifications
Manufacturer Part Number T20-3-505/10FT
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Description T Type 20 Gauge Stranded PVC TC Wire
Calibration Type T
Length 10 '
Wire Size Range 20 AWG
Solid/Stranded Stranded
Temp Rating (Continuous) 221 °F
Single Insulation Polyvinyl
Duplex Insulation Ripcord
Each Wire PVC
Overall None
Net Weight 0.1 lbs
Gross Weight 0.1 lbs