T2006
Intermatic Relays, T2000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T2006 Intermatic Relays, T2000 Series, NEMA 1 - 208-277 V SPDT 2 Hour
MFG Item Number
T2006

T2006 Intermatic Relays, T2000 Series, NEMA 1 - 208-277 V SPDT 2 Hour

MFG Item Number
T2006
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, T2000 Series
Item #
T2006
NEMA 1 - 208-277 V SPDT 2 Hour

T2000 Series Information

  • Up to 84 operations per week
  • NEMA1 Indoor steel enclosure


Specifications

Specifications
Manufacturer Part Number T2006
Manufacturer Intermatic
Product Series T2000
Family Series Intermatic Relays, T2000 Series
Description NEMA 1 - 208-277 V SPDT 2 Hour Minimum ON/OFF Times
Operation Off Delay, On Delay
Contacts SPDT
Mounting Surface
Time Range Adjustment Onboard
Timing Range 2 Hrs-7 Days
Max Time 7 Days
Nominal Coil Voltage 208 VAC, 240 VAC, 277 VAC
AC Voltage 208-277 VAC
Contact Rating 20 A
Termination Screw Terminals
NEMA Rating NEMA 1
Approvals CSA
Net Weight 2.7334 lbs
Gross Weight 2.73 lbs