Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T200X000RUT Panduit Labels, RFLTVContinuousTape, OR2.00Wx50ftL, EA

MFG Item Number
T200X000RUT

T200X000RUT Panduit Labels, RFLTVContinuousTape, OR2.00Wx50ftL, EA

MFG Item Number
T200X000RUT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
T200X000RUT
RFLTVContinuousTape, OR2.00Wx50ftL, EA

Series Information

Specifications

Specifications
Manufacturer Part Number T200X000RUT
Manufacturer Panduit
Family Series Panduit Labels
Description Reflective Continuous Tape, Orange 2.00 W x 50' L
Material Description Laminated, Reflective
Background Color Orange
Label Width 2 "
Recommended Printer(s) TDP43MY
Net Weight 0.9375 lbs
Gross Weight 0.9375 lbs