T200X000VQ1Y
Panduit Labels, Continuous Tapes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T200X000VQ1Y

Panduit Labels, Continuous Tapes Series

T200X000VQ1Y

Panduit Labels, Continuous Tapes Series
T200X000VQ1Y Printable Labeling Tape, Vi
MFG Item Number
T200X000VQ1Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Labels, Continuous Tapes Series
Item #
T200X000VQ1Y
T200X000VQ1Y Printable Labeling Tape, Vi

Continuous Tapes Series Information

  • Tapes offer crisp, clear legends with superior legibility
  • Conformable material for flat applications and safety and facility identification
  • Can be over‑laminated to increase durability
  • Use thermal transfer resin ribbon

Specifications

Specifications
Manufacturer Part Number T200X000VQ1Y
Manufacturer Panduit
Product Series Continuous Tapes
Family Series Panduit Labels, Continuous Tapes Series
Description The T200X000VQ1Y Continuous Printable Labeling Tape is ideal for safety signage and identification. A resin ribbon is recommended. Use with Easy-Mark Plus Labeling Software and TDP printers. Vinyl. 2 x 100' 50.8 mm x 30.5 m. Color Blue. 1 roll per
Application General & Industrial
Material Type Vinyl
Background Color Blue
Label Width 100 "
Label Height 2 "
Recommended Printer(s) TDP43ME
Net Weight 0.935 lbs
Gross Weight 1.12 lbs