Series Information
| Manufacturer Part Number | T200X000XJI |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Ink Jet, Continuous Tape, Adhesive Polyester, 2 Inch Wide x 30 Feet High, White, Labels can be printed in the Panduit C3500 Ink Jet printer, and are designed to provide maximum aesthetic quality and appearance. |
| Application | General & Industrial |
| Material Type | Polyester |
| Adhesive | Yes |
| Background Color | White |
| Label Height | 360 " |
| Label Width | 2 " |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |