T200X000Y81
Panduit Labels, Continuous Tapes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T200X000Y81

Panduit Labels, Continuous Tapes Series

T200X000Y81

Panduit Labels, Continuous Tapes Series
T200X000Y81 Continuous Tape
MFG Item Number
T200X000Y81
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Labels, Continuous Tapes Series
Item #
T200X000Y81
T200X000Y81 Continuous Tape

Continuous Tapes Series Information

  • Tapes offer crisp, clear legends with superior legibility
  • Conformable material for flat applications and safety and facility identification
  • Can be over‑laminated to increase durability
  • Use thermal transfer resin ribbon

Specifications

Specifications
Manufacturer Part Number T200X000Y81
Manufacturer Panduit
Product Series Continuous Tapes
Family Series Panduit Labels, Continuous Tapes Series
Description Super-Tack continuous tape, Yellow, 2.00 inches wide x 100.0 feet long
Application General & Industrial
Material Type Polyester
Background Color Yellow
Label Width 100 "
Label Height 2 "
Recommended Printer(s) TDP43ME
Net Weight 0.28 lbs
Gross Weight 0.28 lbs