T2000 Series Information
| Manufacturer Part Number | T20161SSXA |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | T2000 |
| Family Series | Carlo Gavazzi Process Controllers, T2000 Series |
| Description | T20161, S, S, 100-240VAC |
| Power Supply | 100-240 VAC, 12-24 VDC |
| Nominal Voltage | 12 VAC, 12 VDC, 120 VAC, 24 VAC, 24 VDC, 240 VAC |
| Input Type | Millivolts AC, Millivolts DC, RTD, Thermocouple |
| Output Type | Voltage Pulse |
| Number of Outputs | 2 |
| Display Type | LED |
| Case Size | 1/16 DIN |
| Thermocouple Class | B, E, J, K, L, N, R, S, T |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |