T2016P2RRRXLXXX
Carlo Gavazzi Process Controllers, T2000P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T2016P2RRRXLXXX

Carlo Gavazzi Process Controllers, T2000P Series

T2016P2RRRXLXXX

Carlo Gavazzi Process Controllers, T2000P Series
T2016P2RRRXLXXX
MFG Item Number
T2016P2RRRXLXXX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, T2000P Series
Item #
T2016P2RRRXLXXX
T2016P2RRRXLXXX

T2000P Series Information

The T2000P Programmable profiling temperature and process controller. Easy to view dual 4‑digit display readout. Constructed in a rugged NEMA 4X waterproof housing (front panel only) in the popular 1/16 DIN size. Various inputs from temperature sensors to analog process inputs and various combinations of outputs including analog outputs and a 3rd relay output standard.

Specifications

Specifications
Manufacturer Part Number T2016P2RRRXLXXX
Manufacturer Carlo Gavazzi
Product Series T2000P
Family Series Carlo Gavazzi Process Controllers, T2000P Series
Description T2016P2RRRXLXXX
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 240 VAC
Input Type Milliamps AC, RTD, Thermocouple, Volts AC
Output Type Relay
Number of Outputs 3
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs