Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Process Controllers, T2000 Series
T20321SS2B
Carlo Gavazzi Process Controllers, T2000 Series
T2032, SS, SS, RS232, 12-24VAC/DC
MFG Item Number
T20321SS2B
This item cannot be canceled or returned
Description
Process Controllers, T2000 Series
T2032, SS, SS, RS232, 12-24VAC/DC
Specifications
Specifications
| Manufacturer Part Number |
T20321SS2B |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
T2000 |
| Family Series |
Carlo Gavazzi Process Controllers, T2000 Series |
| Description |
T2032, SS, SS, RS232, 12-24VAC/DC |
| Power Supply |
100-240 VAC, 12-24 VDC |
| Nominal Voltage |
12 VAC, 12 VDC, 120 VAC, 24 VAC, 24 VDC, 240 VAC |
| Input Type |
Millivolts AC, Millivolts DC, RTD, Thermocouple |
| Output Type |
Voltage Pulse |
| Number of Outputs |
2 |
| Display Type |
LED |
| Case Size |
1/32 DIN |
| Thermocouple Class |
B, E, J, K, L, N, R, S, T |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T20321SS2B
Carlo Gavazzi Process Controllers, T2000 Series