Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T20P11F1516LS42 Eaton Transformers, 15KVA 1PH 240X480-120/240 150C
MFG Item Number
T20P11F1516LS42
T20P11F1516LS42 Eaton Transformers, 15KVA 1PH 240X480-120/240 150C
MFG Item Number
T20P11F1516LS42
This item cannot be canceled or returned
Description
15KVA 1PH 240X480-120/240 150C
Specifications
Specifications
Manufacturer Part Number
T20P11F1516LS42
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton General purpose ventilated transformer, DS-3 1-phase, PV 240 x 480V, Taps: 1 at +5/2 at -5 x 2 at +2.5/4 at -2.5, SV 120/240V, 115°C rise, 15 kVA, 16, LS, 42
Phase
1
Type
General Purpose
VA Rating
15,000 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V, 240 V
Enclosed
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
T20P11F1516LS42
Eaton Transformers