Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T20P11F25NVSS Eaton Transformers, 25KVA NON-1PH 240X480-120/240 115C
MFG Item Number
T20P11F25NVSS
T20P11F25NVSS Eaton Transformers, 25KVA NON-1PH 240X480-120/240 115C
MFG Item Number
T20P11F25NVSS
This item cannot be canceled or returned
Description
25KVA NON-1PH 240X480-120/240 115C
Specifications
Specifications
| Manufacturer Part Number |
T20P11F25NVSS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Totally enclosed non-ventilated transformer DS-3E Single-phase 240 x 480V 1 at +5 FCAN 2 at -5 FCBN x 2 at +2.5 FCAN 4 at -2.5 FCBN 120/240V 115°C 25 kVA Aluminum windings 818N 3XA 60 Hz |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
25,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T20P11F25NVSS
Eaton Transformers