Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T20P11S3716 Eaton Transformers, 37.5KVA 1PH 240X480-120/240 150C
MFG Item Number
T20P11S3716
T20P11S3716 Eaton Transformers, 37.5KVA 1PH 240X480-120/240 150C
MFG Item Number
T20P11S3716
This item cannot be canceled or returned
Description
37.5KVA 1PH 240X480-120/240 150C
Specifications
Specifications
Manufacturer Part Number
T20P11S3716
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton General purpose ventilated transformer, Aluminum windings, NEMA 2, FR843A, 60 Hz, 220°C, 37.5 kVA, Single-phase, 240X480V, 120Y/240 Vac, NEMA ST-20, 1 at +5, 2 at -5 x 2 at +2.5, 4 at -2.5, 150°C, 37.5 kVA, 3XA, DOE 2016
Phase
1
Type
General Purpose
VA Rating
37,500 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V, 240 V
Enclosed
Yes
NEMA Rating
NEMA 2
Net Weight
302 lbs
Gross Weight
302 lbs
T20P11S3716
Eaton Transformers